Motion
KM9
KM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Steel Material
MI ITEM #00593567
MFR #KM9
Price$36.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width, Steel Material
MI ITEM #00593567
MFR #KM9

Mfr description
KM-9 METRIC LOCKNUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.84/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Face Diameter  
    56 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    10 mm
  • Thread Size  
    M45x1.5 mm
  • Weight
    0.27 lbs

Details

  • Adapter Sleeve Part Number
    AH 208, AH 2308, AH 308
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB9
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533015606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)