Motion
KM10
KM Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 61 mm Face Dia., 11 mm Width, Steel Material
Mi Item #00593574
MFR #KM10
Price$34.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 61 mm Face Dia., 11 mm Width, Steel Material
Mi Item #00593574
MFR #KM10

Mfr description
KM-10 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.67/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Face Diameter  
    61 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    11 mm
  • Thread Size  
    M50x1.5 mm
  • Weight
    0.32 lbs

Details

  • Adapter Sleeve Part Number
    AH 209, AH 2309, AH 309
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB10
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533015613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)