Motion
KM 11

SKF
KM 11

KM Series Bearing Lock Nut - M55x2 mm Thread Size, 75 mm OD, 67 mm Face Dia., 11 mm Width, Steel Material
Mi Item #00593580
MFR #KM 11
Price$48.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 11

KM Series Bearing Lock Nut - M55x2 mm Thread Size, 75 mm OD, 67 mm Face Dia., 11 mm Width, Steel Material
Mi Item #00593580
MFR #KM 11

Mfr description
KM 11 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.81/each

Specifications

Dimensions

  • Axial Load
    91.5 kN;20 570 lbf
  • Bore Diameter
    55 mm
  • Face Diameter  
    67 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    11 mm
  • Thread Size  
    M55x2 mm
  • Weight
    1.92 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB11
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)