Motion
KM11
KM Series Bearing Lock Nut - M60x2 mm Thread Size, 75 mm OD, 67 mm Face Dia., 11 mm Width, Steel Material
Mi Item #00593582
MFR #KM11
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M60x2 mm Thread Size, 75 mm OD, 67 mm Face Dia., 11 mm Width, Steel Material
Mi Item #00593582
MFR #KM11

Mfr description
KM-11 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Face Diameter  
    67 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    11 mm
  • Thread Size  
    M60x2 mm
  • Weight
    0.35 lbs

Details

  • Adapter Sleeve Part Number
    AH 211, AH 2311, AH 311
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB12
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533015620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)