Motion
KM12
Bearing Lock Nut - M60 x2 mm Thread Size, Steel Material
MI ITEM #00593586
MFR #KM12
Price$12.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M60 x2 mm Thread Size, Steel Material
MI ITEM #00593586
MFR #KM12

Mfr description
KM12 METRIC LOCKNUT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.34/each

Specifications

Dimensions

  • Thread Size  
    M60 x2 mm

Details

  • Lock Nut Type
    Bearing Lock Nut
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • UPC_NO
    80067509212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)