Motion
KM 12

SKF
KM 12

KM Series Bearing Lock Nut - M60x2 mm Thread Size, 80 mm OD, 73 mm Face Dia., 11 mm Width, Steel Material
Mi Item #00593587
MFR #KM 12
Price$61.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 12

KM Series Bearing Lock Nut - M60x2 mm Thread Size, 80 mm OD, 73 mm Face Dia., 11 mm Width, Steel Material
Mi Item #00593587
MFR #KM 12

Mfr description
KM 12 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.64/each

Specifications

Dimensions

  • Axial Load
    95 kN;21 357 lbf
  • Bore Diameter
    60 mm
  • Face Diameter  
    73 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    11 mm
  • Slot Depth
    3 mm
  • Slot Width
    7 mm
  • Thread Size  
    M60x2 mm
  • Weight
    2.14 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB12
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)