Motion
KM 13

SKF
KM 13

KM Series Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Steel Material
Mi Item #00593595
MFR #KM 13
Price$77.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 13

KM Series Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Steel Material
Mi Item #00593595
MFR #KM 13

Mfr description
KM 13 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.19/each

Specifications

Dimensions

  • Axial Load
    108 kN;24 279 lbf
  • Bore Diameter
    65 mm
  • Face Diameter  
    79 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    12 mm
  • Thread Size  
    M65x2 mm
  • Weight
    2.19 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB13
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577758910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)