Motion
KM13
KM Series Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Steel Material
MI ITEM #00593597
MFR #KM13
Price$52.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M65x2 mm Thread Size, 85 mm OD, 79 mm Face Dia., 12 mm Width, Steel Material
MI ITEM #00593597
MFR #KM13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.46/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Face Diameter  
    79 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    12 mm
  • Thread Size  
    M65x2 mm
  • Weight
    0.46 lbs

Details

  • Adapter Sleeve Part Number
    AH 212, AH 2312, AH 312
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB13
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533015644

Overview

Mfr description
KM-13 METRIC LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text