Motion
KM 14

SKF
KM 14

KM Series Bearing Lock Nut - M70x2 mm Thread Size, 92 mm OD, 85 mm Face Dia., 12 mm Width, Steel Material
MI ITEM #00593603
MFR #KM 14
Price$89.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 14

KM Series Bearing Lock Nut - M70x2 mm Thread Size, 92 mm OD, 85 mm Face Dia., 12 mm Width, Steel Material
MI ITEM #00593603
MFR #KM 14

Mfr description
KM 14 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.26/each

Specifications

Dimensions

  • Axial Load
    118 kN;26 527 lbf
  • Bore Diameter
    70 mm
  • Face Diameter  
    85 mm
  • Outside Diameter  
    92 mm
  • Overall Width
    12 mm
  • Slot Depth
    3.50 mm
  • Slot Width
    8 mm
  • Thread Size  
    M70x2 mm
  • Weight
    2.94 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB14
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577754349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)