Motion
KM15
Bearing Lock Nut - M75x2 mm Thread Size, Steel Material
MI ITEM #00593610
MFR #KM15
Your Price$19.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M75x2 mm Thread Size, Steel Material
MI ITEM #00593610
MFR #KM15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.86/each(List $39.71)

Overview

Mfr description
KM15 METRIC LOCKNUT

Specifications

  • Thread Size
  • Material
    Steel
  • Lock Nut Type
    Bearing Lock Nut
  • UPC_NO
    80067509215
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text