Motion
KM 15

SKF
KM 15

KM Series Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD, 90 mm Face Dia., 13 mm Width, Steel Material
Mi Item #00593611
MFR #KM 15
Price$91.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 15

KM Series Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD, 90 mm Face Dia., 13 mm Width, Steel Material
Mi Item #00593611
MFR #KM 15

Mfr description
KM 15 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.94/each

Specifications

Dimensions

  • Axial Load
    134 kN;30 124 lbf
  • Bore Diameter
    75 mm
  • Face Diameter  
    90 mm
  • Outside Diameter  
    98 mm
  • Overall Width
    13 mm
  • Slot Depth
    3.50 mm
  • Slot Width
    9 mm
  • Thread Size  
    M75x2 mm
  • Weight
    3.1 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB15
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577757975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)