Motion
KM15
KM Series Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD, 90 mm Face Dia., 13 mm Width, Steel
MI ITEM #00593613
MFR #KM15
Your Price$61.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD, 90 mm Face Dia., 13 mm Width, Steel
MI ITEM #00593613
MFR #KM15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$61.39/each(List $70.60)

Overview

Mfr description
KM-15 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    13 mm
  • Lock Washer Locking Device Part Num
    MB15
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.65 lbs
  • Adapter Sleeve Part Number
    AH 213, AH 2313, AH 313
  • Series
    KM
  • UPC_NO
    737533015668
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text