Motion
KM 16

SKF
KM 16

KM Series Bearing Lock Nut - M80x2 mm Thread Size, 105 mm OD, 95 mm Face Dia., 15 mm Width, Steel Material
MI ITEM #00593619
MFR #KM 16
Price$118.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 16

KM Series Bearing Lock Nut - M80x2 mm Thread Size, 105 mm OD, 95 mm Face Dia., 15 mm Width, Steel Material
MI ITEM #00593619
MFR #KM 16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.42/each

Specifications

Dimensions

  • Axial Load
    173 kN;38 892 lbf
  • Bore Diameter
    80 mm
  • Face Diameter  
    95 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    15 mm
  • Slot Depth
    3.50 mm
  • Slot Width
    10 mm
  • Thread Size  
    M80x2 mm
  • Weight
    4.15 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB16
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577754318

Overview

Mfr description
KM 16 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text