Motion
KM 17

SKF
KM 17

KM Series Bearing Lock Nut - M85x2 mm Thread Size, 110 mm OD, 102 mm Face Dia., 16 mm Width, Steel
Mi Item #00593628
MFR #KM 17
Price$151.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 17

KM Series Bearing Lock Nut - M85x2 mm Thread Size, 110 mm OD, 102 mm Face Dia., 16 mm Width, Steel
Mi Item #00593628
MFR #KM 17

Mfr description
KM 17 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.60/each

Specifications

Dimensions

  • Face Diameter  
    102 mm
  • Height
    3.8
  • Length
    4.5
  • Outside Diameter  
    110 mm
  • Overall Width
    16 mm
  • Thread Size  
    M85x2 mm
  • Weight
    4.74 lbs, 5.2
  • Width
    4.5

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB17
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)