Motion
KM 18

SKF
KM 18

Km Sery Bearing Lock Nut - M90x2 mm Thread Size, 120 mm OD, 108 mm Face Dia., 16 mm Width, Steel Material
MI ITEM #00593636
MFR #KM 18
Price$167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 18

Km Sery Bearing Lock Nut - M90x2 mm Thread Size, 120 mm OD, 108 mm Face Dia., 16 mm Width, Steel Material
MI ITEM #00593636
MFR #KM 18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$167.11/each

Specifications

Dimensions

  • Axial Load
    216 kN
  • Bore Diameter
    90 mm
  • Face Diameter  
    108 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    16 mm
  • Slot Depth
    0.1575 in | 4 mm
  • Slot Width
    0.3937 in | 10 mm
  • Thread Size  
    M90x2 mm
  • Weight
    1.35 lbs
  • Width
    0.6299 in, 16 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB18
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011169

Overview

Mfr description
KM 18 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text