Motion
KM 19

SKF
KM 19

KM Series Bearing Lock Nut - M95x2 mm Thread Size, 125 mm OD, 113 mm Face Dia., 17 mm Width, Steel Material
Mi Item #00593644
MFR #KM 19
Price$184.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 19

KM Series Bearing Lock Nut - M95x2 mm Thread Size, 125 mm OD, 113 mm Face Dia., 17 mm Width, Steel Material
Mi Item #00593644
MFR #KM 19

Mfr description
KM 19 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.28/each

Specifications

Dimensions

  • Axial Load
    236 kN;53 055 lbf
  • Bore Diameter
    95 mm
  • Face Diameter  
    113 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    17 mm
  • Slot Depth
    4 mm
  • Slot Width
    10 mm
  • Thread Size  
    M95x2 mm
  • Weight
    1.51 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB19
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)