Motion
KM19
KM Series Bearing Lock Nut - M95x2 mm Thread Size, 125 mm OD, 113 mm Face Dia., 17 mm Width, Steel Material
MI ITEM #00593646
MFR #KM19
Price$123.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M95x2 mm Thread Size, 125 mm OD, 113 mm Face Dia., 17 mm Width, Steel Material
MI ITEM #00593646
MFR #KM19

Mfr description
KM-19 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.00/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Face Diameter  
    113 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    17 mm
  • Thread Size  
    M95x2 mm
  • Weight
    1.4 lbs

Details

  • Adapter Sleeve Part Number
    AH 217, AH 2344, AH 317
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB19
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533001319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)