Motion
KM20
KM Series Bearing Lock Nut - M100x2 mm Thread Size, 130 mm OD, 120 mm Face Dia., 18 mm Width, Steel
MI ITEM #00593654
MFR #KM20
Your Price$136.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M100x2 mm Thread Size, 130 mm OD, 120 mm Face Dia., 18 mm Width, Steel
MI ITEM #00593654
MFR #KM20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.84/each(List $157.36)

Overview

Mfr description
KM-20 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    18 mm
  • Lock Washer Locking Device Part Num
    MB20
  • Lock Nut Type
    For Lock Washer
  • Weight
    1.61 lbs
  • Adapter Sleeve Part Number
    AH 218, AH 2338, AH 318
  • Series
    KM
  • UPC_NO
    737533015705
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text