Motion
KM 21

SKF
KM 21

KM Series Bearing Lock Nut - M105x2 mm Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width, Steel Material
Mi Item #00593659
MFR #KM 21
Price$202.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 21

KM Series Bearing Lock Nut - M105x2 mm Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width, Steel Material
Mi Item #00593659
MFR #KM 21

Mfr description
KM 21 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.82/each

Specifications

Dimensions

  • Axial Load
    290 kN;65 195 lbf
  • Bore Diameter
    105 mm
  • Face Diameter  
    126 mm
  • Outside Diameter  
    140 mm
  • Overall Width
    18 mm
  • Slot Depth
    5 mm
  • Slot Width
    12 mm
  • Thread Size  
    M105x2 mm
  • Weight
    1.99 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB21
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)