Motion
KM21
KM Series Bearing Lock Nut - M105x2 mm Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width, Steel
MI ITEM #00593661
MFR #KM21
List Price$171.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M105x2 mm Thread Size, 140 mm OD, 126 mm Face Dia., 18 mm Width, Steel
MI ITEM #00593661
MFR #KM21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.17/each for your price

Overview

Mfr description
KM-21 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    18 mm
  • Lock Washer Locking Device Part Num
    MB21
  • Lock Nut Type
    For Lock Washer
  • Weight
    1.93 lbs
  • Adapter Sleeve Part Number
    AH 219, AH 2336, AH 319
  • Series
    KM
  • UPC_NO
    737533015712
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text