Motion
KM22
KM Series Bearing Lock Nut - 145 mm Width
MI ITEM #00593665
MFR #KM22
Price$165.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 145 mm Width
MI ITEM #00593665
MFR #KM22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$165.10/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Overall Height
    19 mm
  • Overall Length
    145 mm
  • Overall Width
    145 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176705816
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176705816

Overview

Mfr description
KM22 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text