Motion
KM 22

SKF
KM 22

KM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width, Steel Material
MI ITEM #00593667
MFR #KM 22
Price$268.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 22

KM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width, Steel Material
MI ITEM #00593667
MFR #KM 22

Mfr description
KM 22 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.66/each

Specifications

Dimensions

  • Axial Load
    310 kN;69 691 lbf
  • Bore Diameter
    110 mm
  • Face Diameter  
    133 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    19 mm
  • Thread Size  
    M110x2 mm
  • Weight
    2.28 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB22
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)