Motion
KM22
KM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width, Steel
MI ITEM #00593669
MFR #KM22
Your Price$180.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 133 mm Face Dia., 19 mm Width, Steel
MI ITEM #00593669
MFR #KM22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.46/each(List $207.53)

Overview

Mfr description
KM-22 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    19 mm
  • Lock Washer Locking Device Part Num
    MB22
  • Lock Nut Type
    For Lock Washer
  • Weight
    2.5 lbs
  • Adapter Sleeve Part Number
    AH 220, AH 2334, AH 3120, AH 320
  • Series
    KM
  • UPC_NO
    737533015729
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text