Motion
KM 23

SKF
KM 23

KM Series Bearing Lock Nut - M115x2 mm Thread Size, 150 mm OD, 137 mm Face Dia., 19 mm Width, Steel Material
Mi Item #00593674
MFR #KM 23
Price$379.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 23

KM Series Bearing Lock Nut - M115x2 mm Thread Size, 150 mm OD, 137 mm Face Dia., 19 mm Width, Steel Material
Mi Item #00593674
MFR #KM 23

Mfr description
KM 23 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$379.66/each

Specifications

Dimensions

  • Axial Load
    315 kN;70 815 lbf
  • Bore Diameter
    115 mm
  • Face Diameter  
    137 mm
  • Outside Diameter  
    150 mm
  • Overall Width
    19 mm
  • Slot Depth
    5 mm
  • Slot Width
    12 mm
  • Thread Size  
    M115x2 mm
  • Weight
    2.37 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB23
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)