Motion
KM 24

SKF
KM 24

KM Series Bearing Lock Nut - M120x2 mm Thread Size, 155 mm OD, 138 mm Face Dia., 20 mm Width, Steel Material
Mi Item #00593680
MFR #KM 24
Price$324.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 24

KM Series Bearing Lock Nut - M120x2 mm Thread Size, 155 mm OD, 138 mm Face Dia., 20 mm Width, Steel Material
Mi Item #00593680
MFR #KM 24

Mfr description
KM 24 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.01/each

Specifications

Dimensions

  • Axial Load
    340 kN;76 435 lbf
  • Bore Diameter
    120 mm
  • Face Diameter  
    138 mm
  • Outside Diameter  
    155 mm
  • Overall Width
    20 mm
  • Slot Depth
    5 mm
  • Slot Width
    12 mm
  • Thread Size  
    M120x2 mm
  • Weight
    3.1 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB24
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)