Motion
KM24
KM Series Bearing Lock Nut - M120x2 mm Thread Size, 155 mm OD, 138 mm Face Dia., 20 mm Width, Steel Material
MI ITEM #00593682
MFR #KM24
Price$277.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M120x2 mm Thread Size, 155 mm OD, 138 mm Face Dia., 20 mm Width, Steel Material
MI ITEM #00593682
MFR #KM24

Mfr description
KM-24 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.34/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Face Diameter  
    138 mm
  • Outside Diameter  
    155 mm
  • Overall Width
    20 mm
  • Thread Size  
    M120x2 mm
  • Weight
    2.55 lbs

Details

  • Adapter Sleeve Part Number
    AH 222, AH 232, AH 3122, AH 322
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB24
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533015736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)