Motion
KM 25

SKF
KM 25

KM Series Bearing Lock Nut - M125x2 mm Thread Size, 160 mm OD, 148 mm Face Dia., 21 mm Width, Steel Material
Mi Item #00593688
MFR #KM 25
Price$396.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 25

KM Series Bearing Lock Nut - M125x2 mm Thread Size, 160 mm OD, 148 mm Face Dia., 21 mm Width, Steel Material
Mi Item #00593688
MFR #KM 25

Mfr description
KM 25 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$396.09/each

Specifications

Dimensions

  • Axial Load
    360 kN;80 931 lbf
  • Bore Diameter
    125 mm
  • Face Diameter  
    148 mm
  • Outside Diameter  
    160 mm
  • Overall Width
    21 mm
  • Slot Depth
    5 mm
  • Slot Width
    12 mm
  • Thread Size  
    M125x2 mm
  • Weight
    1.63 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB25
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)