Motion
KM 26

SKF
KM 26

KM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width, Steel Material
MI ITEM #00593695
MFR #KM 26
Price$637.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 26

KM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width, Steel Material
MI ITEM #00593695
MFR #KM 26

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$637.69/each

Specifications

Dimensions

  • Axial Load
    365 kN;82 055 lbf
  • Bore Diameter
    130 mm
  • Face Diameter  
    149 mm
  • Outside Diameter  
    165 mm
  • Overall Width
    21 mm
  • Slot Depth
    5 mm
  • Slot Width
    12 mm
  • Thread Size  
    M130x2 mm
  • Weight
    2.65 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB26
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011244

Overview

Mfr description
KM 26 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text