Motion
KM26
KM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width, Steel Material
Mi Item #00593697
MFR #KM26
Price$458.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width, Steel Material
Mi Item #00593697
MFR #KM26

Mfr description
KM-26 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.37/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Face Diameter  
    149 mm
  • Outside Diameter  
    165 mm
  • Overall Width
    21 mm
  • Thread Size  
    M130x2 mm
  • Weight
    3.2 lbs

Details

  • Adapter Sleeve Part Number
    AH 224, AH 2328, AH 3024, AH 3124, AH 324
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB26
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533019048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)