Motion
KM 27

SKF
KM 27

KM Series Bearing Lock Nut - M135x2 mm Thread Size, 175 mm OD, 160 mm Face Dia., 22 mm Width, Steel Material
Mi Item #00593702
MFR #KM 27
Price$552.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 27

KM Series Bearing Lock Nut - M135x2 mm Thread Size, 175 mm OD, 160 mm Face Dia., 22 mm Width, Steel Material
Mi Item #00593702
MFR #KM 27

Mfr description
KM 27 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$552.95/each

Specifications

Dimensions

  • Axial Load
    430 kN;96 668 lbf
  • Bore Diameter
    135 mm
  • Face Diameter  
    160 mm
  • Outside Diameter  
    175 mm
  • Overall Width
    22 mm
  • Slot Depth
    6 mm
  • Slot Width
    14 mm
  • Thread Size  
    M135x2 mm
  • Weight
    3.34 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB27
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)