Motion
KM 28

SKF
KM 28

KM Series Bearing Lock Nut - M140x2 mm Thread Size, 180 mm OD, 160 mm Face Dia., 22 mm Width, Steel Material
Mi Item #00593708
MFR #KM 28
Price$527.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 28

KM Series Bearing Lock Nut - M140x2 mm Thread Size, 180 mm OD, 160 mm Face Dia., 22 mm Width, Steel Material
Mi Item #00593708
MFR #KM 28

Mfr description
KM 28 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$527.87/each

Specifications

Dimensions

  • Axial Load
    430 kN;96 668 lbf
  • Bore Diameter
    140 mm
  • Face Diameter  
    160 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    22 mm
  • Thread Size  
    M140x2 mm
  • Weight
    3.34 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB28
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)