Motion
KM28
KM Series Bearing Lock Nut - M140x2 mm Thread Size, 180 mm OD, 160 mm Face Dia., 22 mm Width, Steel Material
Mi Item #00593710
MFR #KM28
Price$445.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M140x2 mm Thread Size, 180 mm OD, 160 mm Face Dia., 22 mm Width, Steel Material
Mi Item #00593710
MFR #KM28

Mfr description
KM-28 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.51/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Face Diameter  
    160 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    22 mm
  • Thread Size  
    M140x2 mm
  • Weight
    3.5 lbs

Details

  • Adapter Sleeve Part Number
    AH 226, AH 2326, AH 3026, AH 3126, AH 326
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB28
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533015750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)