Motion
KM29
Bearing Lock Nut - M145x2 mm Thread Size, Steel Material
MI ITEM #00593713
MFR #KM29
Price$160.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M145x2 mm Thread Size, Steel Material
MI ITEM #00593713
MFR #KM29

Mfr description
KM29 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.51/each

Specifications

Dimensions

  • Thread Size  
    M145x2 mm

Details

  • Lock Nut Type
    Bearing Lock Nut
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • UPC_NO
    80067509231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)