Motion
KM 29

SKF
KM 29

KM Series Bearing Lock Nut - M145x2 mm Thread Size, 190 mm OD, 171 mm Face Dia., 24 mm Width, Steel Material
Mi Item #00593714
MFR #KM 29
Price$831.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 29

KM Series Bearing Lock Nut - M145x2 mm Thread Size, 190 mm OD, 171 mm Face Dia., 24 mm Width, Steel Material
Mi Item #00593714
MFR #KM 29

Mfr description
KM 29 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$831.35/each

Specifications

Dimensions

  • Axial Load
    520 kN;116 901 lbf
  • Bore Diameter
    145 mm
  • Face Diameter  
    171 mm
  • Outside Diameter  
    190 mm
  • Overall Width
    24 mm
  • Slot Depth
    6 mm
  • Slot Width
    14 mm
  • Thread Size  
    M145x2 mm
  • Weight
    4.36 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB29
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)