Motion
KM30
KM Series Bearing Lock Nut - M150x2 mm, M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Steel
MI ITEM #00593718
MFR #KM30
Price$719.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M150x2 mm, M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Steel
MI ITEM #00593718
MFR #KM30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$719.87/each

Specifications

Dimensions

  • Face Diameter  
    171 mm
  • Outside Diameter  
    195 mm
  • Overall Width
    24 mm
  • Thread Size  
    M150x2 mm, M150x2  mm
  • Weight
    4.52 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB30
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801223027

Overview

Mfr description
KM30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text