Motion
KM 30

SKF
KM 30

KM Series Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Steel Material
MI ITEM #00593722
MFR #KM 30
Price$792.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 30

KM Series Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Steel Material
MI ITEM #00593722
MFR #KM 30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$792.09/each

Specifications

Dimensions

  • Axial Load
    530 kN;119 149 lbf
  • Bore Diameter
    150 mm
  • Face Diameter  
    171 mm
  • Outside Diameter  
    195 mm
  • Overall Width
    24 mm
  • Thread Size  
    M150x2 mm
  • Weight
    4.37 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB30
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011282

Overview

Mfr description
KM 30 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text