Motion
KM30
KM Series Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Steel
MI ITEM #00593724
MFR #KM30
Your Price$551.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Steel
MI ITEM #00593724
MFR #KM30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$551.35/each(List $661.62)

Overview

Mfr description
KM-30 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    24 mm
  • Lock Washer Locking Device Part Num
    MB30
  • Lock Nut Type
    For Lock Washer
  • Weight
    4.5 lbs
  • Adapter Sleeve Part Number
    AH 228, AH 2322, AH 3028, AH 3128, AH 328
  • Series
    KM
  • UPC_NO
    737533001340
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text