Motion
KM 31

SKF
KM 31

KM Series Bearing Lock Nut - M155x3 mm Thread Size, 200 mm OD, 182 mm Face Dia., 25 mm Width, Steel Material
Mi Item #00593728
MFR #KM 31
Price$620.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 31

KM Series Bearing Lock Nut - M155x3 mm Thread Size, 200 mm OD, 182 mm Face Dia., 25 mm Width, Steel Material
Mi Item #00593728
MFR #KM 31

Mfr description
KM 31 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$620.85/each

Specifications

Dimensions

  • Axial Load
    540 kN;121 397 lbf
  • Bore Diameter
    155 mm
  • Face Diameter  
    182 mm
  • Outside Diameter  
    200 mm
  • Overall Width
    25 mm
  • Thread Size  
    M155x3 mm
  • Weight
    4.85 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB31T
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)