Motion
KM32
Bearing Lock Nut - M160x3 mm Thread Size, Steel Material
MI ITEM #00593733
MFR #KM32
Your Price$186.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M160x3 mm Thread Size, Steel Material
MI ITEM #00593733
MFR #KM32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.28/each(List $372.57)

Overview

Mfr description
KM32 METRIC LOCKNUT

Specifications

  • Thread Size
  • Material
    Steel
  • Lock Nut Type
    Bearing Lock Nut
  • UPC_NO
    80067509236
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text