Motion
KM 32

SKF
KM 32

KM Series Bearing Lock Nut - M160x3 mm Thread Size, 210 mm OD, 182 mm Face Dia., 25 mm Width, Steel Material
MI ITEM #00593734
MFR #KM 32
Price$846.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 32

KM Series Bearing Lock Nut - M160x3 mm Thread Size, 210 mm OD, 182 mm Face Dia., 25 mm Width, Steel Material
MI ITEM #00593734
MFR #KM 32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$846.09/each

Specifications

Dimensions

  • Axial Load
    585 kN;131 513 lbf
  • Bore Diameter
    160 mm
  • Face Diameter  
    182 mm
  • Outside Diameter  
    210 mm
  • Overall Width
    25 mm
  • Thread Size  
    M160x3 mm
  • Weight
    5.35 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB32T
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011305

Overview

Mfr description
KM 32 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text