Motion
KM32
KM Series Bearing Lock Nut - M160x3 mm Thread Size, 210 mm OD, 182 mm Face Dia., 25 mm Width, Steel
MI ITEM #00593736
MFR #KM32
Your Price$615.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M160x3 mm Thread Size, 210 mm OD, 182 mm Face Dia., 25 mm Width, Steel
MI ITEM #00593736
MFR #KM32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$615.07/each(List $707.33)

Overview

Mfr description
KM-32 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    25 mm
  • Lock Washer Locking Device Part Num
    MB32
  • Lock Nut Type
    For Lock Washer
  • Weight
    5.2 lbs
  • Adapter Sleeve Part Number
    AH 230, AH 2319, AH 3030
  • Series
    KM
  • UPC_NO
    737533015767
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text