Motion
KM 33

SKF
KM 33

KM Series Bearing Lock Nut - M165x3 mm Thread Size, 210 mm OD, 193 mm Face Dia., 26 mm Width, Steel Material
Mi Item #00593740
MFR #KM 33
Price$616.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 33

KM Series Bearing Lock Nut - M165x3 mm Thread Size, 210 mm OD, 193 mm Face Dia., 26 mm Width, Steel Material
Mi Item #00593740
MFR #KM 33

Mfr description
KM 33 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$616.97/each

Specifications

Dimensions

  • Axial Load
    570 kN;128 141 lbf
  • Bore Diameter
    165 mm
  • Face Diameter  
    193 mm
  • Outside Diameter  
    210 mm
  • Overall Width
    26 mm
  • Thread Size  
    M165x3 mm
  • Weight
    5.4 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB33T
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)