Motion
KM34
KM Series Bearing Lock Nut - M170x3 mm Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width, Steel
Mi Item #00593743
MFR #KM34
Price$795.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M170x3 mm Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width, Steel
Mi Item #00593743
MFR #KM34

Mfr description
KM34
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$795.07/each

Specifications

Dimensions

  • Face Diameter  
    193 mm
  • Height
    1.35
  • Length
    9.1
  • Outside Diameter  
    220 mm
  • Overall Width
    26 mm
  • Thread Size  
    M170x3 mm
  • Weight
    6.16 lbs, 7.305
  • Width
    9.25

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB34
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)