Motion
KM 34

SKF
KM 34

KM Series Bearing Lock Nut - M170x3 mm Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width, Steel Material
Mi Item #00593746
MFR #KM 34
Price$870.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 34

KM Series Bearing Lock Nut - M170x3 mm Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width, Steel Material
Mi Item #00593746
MFR #KM 34

Mfr description
KM 34 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$870.63/each

Specifications

Dimensions

  • Axial Load
    620 kN;139 382 lbf
  • Bore Diameter
    170 mm
  • Face Diameter  
    193 mm
  • Outside Diameter  
    220 mm
  • Overall Width
    26 mm
  • Thread Size  
    M170x3 mm
  • Weight
    5.94 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB34T
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)