Motion
KM34
KM Series Bearing Lock Nut - M170x3 mm Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width, Steel
MI ITEM #00593748
MFR #KM34
Your Price$649.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M170x3 mm Thread Size, 220 mm OD, 193 mm Face Dia., 26 mm Width, Steel
MI ITEM #00593748
MFR #KM34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$649.74/each(List $747.20)

Overview

Mfr description
KM-34 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    26 mm
  • Lock Washer Locking Device Part Num
    MB34
  • Lock Nut Type
    For Lock Washer
  • Weight
    6.5 lbs
  • Adapter Sleeve Part Number
    AH 2318, AH 232, AH 3032
  • Series
    KM
  • UPC_NO
    737533001357
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text