Motion
KM36
KM Series Bearing Lock Nut - M180x3 mm, M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width, Steel
MI ITEM #00593751
MFR #KM36
Price$992.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M180x3 mm, M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width, Steel
MI ITEM #00593751
MFR #KM36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$992.75/each

Specifications

Dimensions

  • Face Diameter  
    203 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    27 mm
  • Thread Size  
    M180x3 mm, M180x3  mm
  • Weight
    6.68 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB36
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801223072

Overview

Mfr description
KM36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text