Motion
KM36
Bearing Lock Nut - M180x3 mm Thread Size, Steel Material
MI ITEM #00593754
MFR #KM36
Your Price$230.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M180x3 mm Thread Size, Steel Material
MI ITEM #00593754
MFR #KM36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.83/each(List $461.65)

Overview

Mfr description
KM36 METRIC LOCKNUT

Specifications

  • Thread Size
  • Material
    Steel
  • Lock Nut Type
    Bearing Lock Nut
  • UPC_NO
    80067509239
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text