Motion
KM 36

SKF
KM 36

Km Sery Bearing Lock Nut - M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width, Steel Material
Mi Item #00593755
MFR #KM 36
Price$945.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 36

Km Sery Bearing Lock Nut - M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width, Steel Material
Mi Item #00593755
MFR #KM 36

Mfr description
KM 36 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$945.30/each

Specifications

Dimensions

  • Axial Load
    670 kN
  • Bore Diameter
    180 mm
  • Face Diameter  
    203 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    27 mm
  • Slot Depth
    0.3150 in | 8 mm
  • Slot Width
    0.7087 in | 18 mm
  • Thread Size  
    M180x3 mm
  • Weight
    6.49 lbs
  • Width
    1.0630 in, 27 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB36T
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)