Motion
KM36
KM Series Bearing Lock Nut - M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width, Steel
MI ITEM #00593757
MFR #KM36
List Price$799.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M180x3 mm Thread Size, 230 mm OD, 203 mm Face Dia., 27 mm Width, Steel
MI ITEM #00593757
MFR #KM36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$799.21/each for your price

Overview

Mfr description
KM-36 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    27 mm
  • Lock Washer Locking Device Part Num
    MB36
  • Lock Nut Type
    For Lock Washer
  • Weight
    7 lbs
  • Adapter Sleeve Part Number
    AH 2317, AH 234, AH 3034, AH 3132, AH 332
  • Series
    KM
  • UPC_NO
    737533015774
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text