Motion
KM38
KM Series Bearing Lock Nut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width, Steel
Mi Item #00593759
MFR #KM38
Price$969.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width, Steel
Mi Item #00593759
MFR #KM38

Mfr description
KM38
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$969.73/each

Specifications

Dimensions

  • Face Diameter  
    214 mm
  • Height
    1.6
  • Length
    10.25
  • Outside Diameter  
    240 mm
  • Overall Width
    28 mm
  • Thread Size  
    M190x3 mm
  • Weight
    7.35 lbs, 7.47
  • Width
    10.05

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB38
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)